Radiation Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451Y27

  • Mfr # 451Y27

  • Zoro # G5843579


product price:  $22.89
/ea

Key Features

Header
Radiation
Legend
(Blank)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y27
Zoro #
G5843579
UPC #
00194484154684
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
(Blank)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text
Legend Color
Yellow
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Subject Matter
Radiation Hazard
Material
Aluminum
Double-Sided
No
Language
English
Sign Legend Color
Yellow
ANSI Compliant
No
Background Color
Pink, Yellow
Sign Legend Text Color
Yellow
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Header
Radiation
Corrosion Resistant
Yes
Sign Legend
Blank
Graffiti Resistant
Yes
Metal Detectable
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Background Color
Pink, Yellow
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
ANSI 969 Compliant
No
Write on Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Pink, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.