Radiation Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451Y33

  • Mfr # 451Y33

  • Zoro # G5802242


product price:  $22.89
/ea

Key Features

Header
Radiation
Legend
Restricted Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y33
Zoro #
G5802242
UPC #
00194484154745
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Restricted Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Material
Aluminum
ANSI Compliant
No
Mounting Style
With Mounting Holes
Double-Sided
No
Subject Matter
Radiation Hazard
Operating Temp. Range
-40 Degrees to 140 Degrees F
Language
English
Sign Legend Color
Pink, Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.1096
Legend Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Radiation
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Write on Surface
No
Sign Legend
Restricted Area
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
Pink, Yellow
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.