Radiation Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451Z16

  • Mfr # 451Z16

  • Zoro # G5904451


product price:  $23.99
/ea

Key Features

Header
Caution
Legend
Radiation Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z16
Zoro #
G5904451
UPC #
00194484259143
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, Pink
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Symbol
Radioactive Material Hazard
Legend Color
Black, Pink
Material
Aluminum
Background Color
Yellow
Language
English
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Sign Header Text Color
Yellow
Average Outdoor Durability
5 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Material Properties
Rigid
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Sign Legend
Radiation Area Authorized Personnel Only
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.