Radiation Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451Z75

  • Mfr # 451Z75

  • Zoro # G5772011


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z75
Zoro #
G5772011
UPC #
00194484050924
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Language
English
Symbol
General Warning Hazard
Material
Aluminum
Background Color
White
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Header
Caution
Mounting Pattern
4 Corner
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
State Specific Sign
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-51
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material
Graffiti Resistant
Yes
Sign Header Background Color
Yellow
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.