Radiation Safety Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451Y85

  • Mfr # 451Y85

  • Zoro # G5380127


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Radiation Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y85
Zoro #
G5380127
UPC #
00194484050801
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096
Header Legend Color
Pink
ANSI Compliant
No
Language
English
Material
Plastic
Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Radiation Hazard
OSHA Compliant
Yes
Sign Legend Color
Pink
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Yellow
Mounting Style
With Mounting Holes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
Yes
Material Properties
Rigid
Sign Format
Other Format
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Legend
Caution Radiation Area
Number of Printed Sides
1
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.