Radiation Safety Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451Z18

  • Mfr # 451Z18

  • Zoro # G5258981


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Radiation Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z18
Zoro #
G5258981
UPC #
00194484002251
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Mounting Style
With Mounting Holes
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Pink
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black, Pink
Language
English
Subject Matter
Radiation Hazard
Header Background Color
Black
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Header
Caution
Sign Legend
Radiation Area Authorized Personnel Only
Write on Surface
No
Number of Printed Sides
1
Material Properties
Rigid
State Specific Sign
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Style
Symbol and Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header Background Color
Black
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.