Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation Safety Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451Z32

  • Mfr # 451Z32

  • Zoro # G5386059


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z32
Zoro #
G5386059
UPC #
00194484050849
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Pink
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Pink
Subject Matter
Radiation Hazard
Standards
OSHA 29 CFR 1910.1096
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Header Background Color
Yellow
Language
English
Legend Style
Symbol and Text
Mounting Style
With Mounting Holes
Header Legend Color
Pink
Background Color
Yellow
Material
Plastic
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.1096
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
State Specific Sign
No
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Sign Legend
Caution Radiation Area Radioactive Materials Authorized Personnel Only
Corrosion Resistant
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Radioactive Materials Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.