Radiation Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451Y31

  • Mfr # 451Y31

  • Zoro # G5782992


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Radiation
Legend
(Blank)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y31
Zoro #
G5782992
UPC #
00194484154721
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
(Blank)
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Yellow
Legend Style
Text
Legend Color
Yellow
Language
English
Double-Sided
No
Material
Vinyl
Subject Matter
Radiation Hazard
ANSI Compliant
No
OSHA Compliant
No
Background Color
Pink, Yellow
Sign Legend Text Color
Yellow
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Metal Detectable
No
Sign Legend
Blank
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Pink, Yellow
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header
Radiation
State Specific Sign
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Pink, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.