Radiation Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451Y81
Mfr # 451Y81
Zoro # G5795443
product price:Â $8.49
/ea
Sold in multiples of 3 for $25.47
Key Features
Header
Caution
Legend
Radiation Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451Y81
Zoro #
G5795443
UPC #
00194484155070
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.