Radiation Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451Y87

  • Mfr # 451Y87

  • Zoro # G5199728


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Radiation Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y87
Zoro #
G5199728
UPC #
00194484002145
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
No
Material
Vinyl
Background Color
Yellow
Sign Legend Color
Pink
Double-Sided
No
Header Legend Color
Pink
Language
English
Legend Color
Pink
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.1096
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Radiation Hazard
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Adhesive Type
Acrylic
Mirror Print
No
Anti-Slip Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Sign Format
Other Format
Write on Surface
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend
Caution Radiation Area
Material Properties
Flexible
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.