Radiation Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451Z20

  • Mfr # 451Z20

  • Zoro # G5213868


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Radiation Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z20
Zoro #
G5213868
UPC #
00194484002275
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Language
English
Legend Color
Black, Pink
Legend Style
Symbol and Text
Subject Matter
Radiation Hazard
Sign Legend Color
Black, Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Header
Caution
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Material Properties
Flexible
Mirror Print
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend
Radiation Area Authorized Personnel Only
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.