Radiation Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451Z35

  • Mfr # 451Z35

  • Zoro # G5796721


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z35
Zoro #
G5796721
UPC #
00194484155339
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
Pink
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.1096
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Pink
Material
Vinyl
Language
English
Background Color
Yellow
Symbol
Radioactive Material Hazard
Legend Color
Pink
Sign Legend Text Color
Pink
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Mounting Location
Wall
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Sign Legend
Caution Radiation Area Radioactive Materials Authorized Personnel Only
Adhesive Style
Permanent
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Radioactive Materials Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.