Radiation Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451Z66

  • Mfr # 451Z66

  • Zoro # G5823662


product price:  $8.89
/ea

Key Features

Header
Caution
Legend
Radioactive Materials
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z66
Zoro #
G5823662
UPC #
00194484155551
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Materials
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Pink
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.1096
Header Background Color
Yellow
Header Legend Color
Pink
ANSI Compliant
No
Double-Sided
No
Legend Color
Pink
Material
Vinyl
Symbol
Radioactive Material Hazard
Language
English
Background Color
Yellow
Sign Legend Text Color
Pink
Glow In The Dark
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Metal Detectable
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend
Caution Radioactive Materials
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Sign Format
Other Format
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radioactive Materials, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.