Radiation Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 452A37

  • Mfr # 452A37

  • Zoro # G5182149


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
High Radiation Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A37
Zoro #
G5182149
UPC #
00194484002565
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
High Radiation Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Header Background Color
Yellow
Material
Vinyl
Legend Color
Pink
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Pink
ANSI Compliant
No
Subject Matter
Radiation Hazard
Header Legend Color
Pink
Legend Style
Symbol and Text
Language
English
Standards
OSHA 29 CFR 1910.1096
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Other Format
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend
Danger High Radiation Area Authorized Personnel Only
OSHA Regulations
OSHA 29 CFR 1910.1096
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header
No Header
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Write on Surface
No
Protective Coating
No Protective Coating
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger High Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.