Radiation Safety Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 451Y18

  • Mfr # 451Y18

  • Zoro # G5871999


product price:  $13.15
/ea

Key Features

Header
No Header
Legend
Radioactive Material
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y18
Zoro #
G5871999
UPC #
00194484154646
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
No Header
Legend
Radioactive Material
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Pink
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.1096
ANSI Compliant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Language
English
Material
Aluminum
Legend Color
Black, Pink
Background Color
Yellow
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Mounting Location
Wall
Corrosion Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend
Radioactive Material
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.