Radiation Safety Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 451Y38

  • Mfr # 451Y38

  • Zoro # G5790668


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Radiation
Legend
High Area Personnel Monitoring Required
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y38
Zoro #
G5790668
UPC #
00194484154783
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
High Area Personnel Monitoring Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Language
English
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
Sign Legend Color
Pink, Yellow
ANSI Compliant
No
Subject Matter
Radiation Hazard
Material
Aluminum
Mounting Style
With Mounting Holes
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Sign Legend
High Radiation Area Personnel Monitoring Required
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Metal Detectable
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header
Radiation
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend Background Color
Pink, Yellow
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.1096
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Radiation Area Personnel Monitoring Required, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.