Radiation Safety Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 451Y56

  • Mfr # 451Y56

  • Zoro # G5257758


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y56
Zoro #
G5257758
UPC #
00194484002077
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Aluminum
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Language
English
Legend Style
Symbol and Text
Sign Legend Color
Pink, Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.1096
Mounting Style
With Mounting Holes
Subject Matter
Radiation Hazard
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Caution Lock Out Radiation Source Before Entering
Sign Legend Background Color
Pink, Yellow
Sign Mounting Location
Wall
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1096
ANSI 969 Compliant
No
Sign Header
Radiation
Write on Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Mirror Print
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Lock Out Radiation Source Before Entering, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.