Radiation Safety Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 451Y90

  • Mfr # 451Y90

  • Zoro # G5267801


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution
Legend
Radiation Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y90
Zoro #
G5267801
UPC #
00194484002176
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Legend Color
Black, Pink
Sign Legend Color
Black, Pink
ANSI Compliant
Yes
Double-Sided
No
Material
Aluminum
Background Color
White, Yellow
Subject Matter
Radiation Hazard
Header Background Color
Yellow
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard, General Warning Hazard
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Sign Header Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Metal Detectable
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Sign Header
Caution
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Radiation Area.
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.