Radiation Safety Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 451Z21

  • Mfr # 451Z21

  • Zoro # G5831539


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution
Legend
Radiation Area. Authorized Personnel Only.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z21
Zoro #
G5831539
UPC #
00194484155261
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area. Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
OSHA Compliant
Yes
Background Color
White, Yellow
Subject Matter
Radiation Hazard
Sign Legend Color
Black, Pink
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Material
Aluminum
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Header Legend Color
Black
Legend Color
Black, Pink
Double-Sided
No
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Symbol
Radioactive Material Hazard, General Warning Hazard
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Sign Legend Background Color
White, Yellow
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Material Properties
Rigid
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
Radiation Area. Authorized Personnel Only.
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Background Color
Yellow
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z535
Write on Surface
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Area. Authorized Personnel Only., Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.