Radiation Safety Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 451Z43

  • Mfr # 451Z43

  • Zoro # G5868873


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Caution
Legend
High Radiation Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z43
Zoro #
G5868873
UPC #
00194484155384
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.1096
Sign Legend Color
Pink
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Header Legend Color
Pink
Legend Color
Pink
Symbol
Radioactive Material Hazard
Background Color
Yellow
Language
English
Material
Aluminum
Sign Legend Text Color
Pink
Glow In The Dark
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Legend
Caution High Radiation Area
Average Outdoor Durability
5 yr
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Write on Surface
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.