Shop CONDOR

Radiation Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451Y70

  • Mfr # 451Y70
  • Zoro # G5354391

product price: 
$
7.99
/ea

Key Features

Header
Caution
Legend
Radiation Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451Y70
Zoro #
G5354391
UPC #
00194484002084
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Background Color
Yellow
ANSI Compliant
No
Subject Matter
Radiation Hazard
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
Legend Color
Pink
Double-Sided
No
Header Legend Color
Pink
Material
Plastic
Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Color
Pink
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Caution Radiation Area
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Sign Header
No Header
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Graffiti Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Format
Other Format
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Product Type
Safety Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.