Radiation Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451Z39

  • Mfr # 451Z39

  • Zoro # G5380599


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Caution
Legend
High Radiation Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z39
Zoro #
G5380599
UPC #
00194484050856
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Sign Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096
Legend Color
Pink
Language
English
Legend Style
Symbol and Text
Header Legend Color
Pink
Header Background Color
Yellow
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Subject Matter
Radiation Hazard
Background Color
Yellow
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Legend
Caution High Radiation Area
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Graffiti Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1096
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.