Radiation Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451Z45

  • Mfr # 451Z45

  • Zoro # G5375793


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Caution
Legend
High Radiation Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z45
Zoro #
G5375793
UPC #
00194484050870
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.1096
Subject Matter
Radiation Hazard
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Pink
Language
English
Double-Sided
No
Background Color
Yellow
ANSI Compliant
No
Sign Legend Color
Pink
Legend Style
Symbol and Text
Legend Color
Pink
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Legend
Caution High Radiation Area
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.1096
Chemical Resistant
Yes
Sign Format
Other Format
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.