Zoro Homepage

Radiation Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 452A07

  • Mfr # 452A07

  • Zoro # G5356738


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Caution
Legend
Radiation Hazard
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A07
Zoro #
G5356738
UPC #
00194484002466
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Radiation Hazard
Mounting Style
With Mounting Holes
Double-Sided
No
Header Background Color
Pink
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Material
Plastic
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Pink, Yellow
Language
English
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Material Properties
Rigid
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Pink, Yellow
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Pink
Sign Header
Caution
Mirror Print
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Radiation Hazard
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Hazard, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.