Radiation Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, 451Y24

  • Mfr # 451Y24

  • Zoro # G5175060


product price:  $3.79
/ea

Key Features

Header
No Header
Legend
Radioactive Material
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y24
Zoro #
G5175060
UPC #
00194484002039
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
No Header
Legend
Radioactive Material
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Radiation Hazard
Legend Color
Black, Pink
Sign Legend Color
Black, Pink
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Material
Vinyl
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
Background Color
Yellow
ANSI Compliant
No
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Radioactive Material
Protective Coating
No Protective Coating
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Format
Other Format
Metal Detectable
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.