Radiation Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, 451Y60

  • Mfr # 451Y60

  • Zoro # G5847313


product price:  $3.89
/ea

Key Features

Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y60
Zoro #
G5847313
UPC #
00194484154950
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.1096
Sign Legend Color
Pink, Yellow
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
No
Background Color
Pink, Yellow
Material
Vinyl
Language
English
Symbol
Radioactive Material Hazard
Legend Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Write on Surface
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Radiation
Adhesive Style
Permanent
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
Pink, Yellow
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend
Caution Lock Out Radiation Source Before Entering
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Lock Out Radiation Source Before Entering, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.