Radiation Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, 451Y73

  • Mfr # 451Y73

  • Zoro # G5885168


product price:  $3.89
/ea

Key Features

Header
Caution
Legend
Radiation Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y73
Zoro #
G5885168
UPC #
00194484155049
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Yellow
Header Legend Color
Pink
Background Color
Yellow
Material
Vinyl
Language
English
Symbol
Radioactive Material Hazard
Legend Color
Pink
Sign Legend Text Color
Pink
Glow In The Dark
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header
No Header
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
Caution Radiation Area
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1096
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.