Shop CONDOR

Radiation Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, 452A09

  • Mfr # 452A09
  • Zoro # G5197339

product price: 
$
3.79
/ea

Key Features

Header
Caution
Legend
Radiation Hazard
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
452A09
Zoro #
G5197339
UPC #
00194484002473
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Pink, Yellow
Subject Matter
Radiation Hazard
Header Background Color
Pink
Double-Sided
No
Material
Vinyl
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Sign Header
Caution
Sign Header Background Color
Pink
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend
Radiation Hazard
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Metal Detectable
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Sign Legend Background Color
Pink, Yellow
Sign Header Text Color
Yellow
Sign Header Style
Text
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Hazard, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.