Radiation Safety Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, 451Y67

  • Mfr # 451Y67

  • Zoro # G5849343


product price:  $22.19
/ea

Key Features

Header
Caution
Legend
Radiation Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y67
Zoro #
G5849343
UPC #
00194484155018
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.1096
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Subject Matter
Radiation Hazard
Sign Legend Color
Pink
Legend Color
Pink
Header Legend Color
Pink
Language
English
OSHA Compliant
Yes
Material
Aluminum
Background Color
Yellow
Double-Sided
No
ANSI Compliant
No
Header Background Color
Yellow
Legend Style
Symbol and Text
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Caution Radiation Area
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Format
Other Format
Metal Detectable
No
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Write on Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.