Radiation Safety Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Y71

  • Mfr # 451Y71

  • Zoro # G5189970


product price:  $10.79
/ea

Key Features

Header
Caution
Legend
Radiation Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y71
Zoro #
G5189970
UPC #
00194484002091
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Pink
Mounting Style
With Mounting Holes
Sign Legend Color
Pink
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Pink
Header Background Color
Yellow
Subject Matter
Radiation Hazard
Standards
OSHA 29 CFR 1910.1096
Language
English
ANSI Compliant
No
Double-Sided
No
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header
No Header
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend
Caution Radiation Area
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.