Zoro Homepage

Radiation Safety Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z46

  • Mfr # 451Z46

  • Zoro # G5374588


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Caution
Legend
High Radiation Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z46
Zoro #
G5374588
UPC #
00194484050887
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Yellow
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Legend Color
Pink
Background Color
Yellow
Subject Matter
Radiation Hazard
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
Sign Legend Color
Pink
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Plastic
Header Legend Color
Pink
Language
English
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Legend
Caution High Radiation Area
OSHA Regulations
OSHA 29 CFR 1910.1096
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Format
Other Format
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products