Radiation Safety Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 451Y43

  • Mfr # 451Y43

  • Zoro # G5898273


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Radiation
Legend
High Area Personnel Monitoring Required
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y43
Zoro #
G5898273
UPC #
00194484154837
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
High Area Personnel Monitoring Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.1096
Subject Matter
Radiation Hazard
Language
English
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Pink, Yellow
ANSI Compliant
No
Legend Style
Symbol and Text
Legend Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Metal Detectable
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header
Radiation
Average Outdoor Durability
2 yr
Sign Legend
High Radiation Area Personnel Monitoring Required
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Write on Surface
No
State Specific Sign
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Chemical Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
Pink, Yellow
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Radiation Area Personnel Monitoring Required, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.