Radiation Safety Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 451Y61

  • Mfr # 451Y61

  • Zoro # G5885630


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y61
Zoro #
G5885630
UPC #
00194484154967
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Material
Vinyl
Subject Matter
Radiation Hazard
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Header
Radiation
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Pink, Yellow
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.1096
State Specific Sign
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend
Caution Lock Out Radiation Source Before Entering
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Lock Out Radiation Source Before Entering, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.