Radiation Safety Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z26

  • Mfr # 451Z26

  • Zoro # G5890031


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
Radiation Area. Authorized Personnel Only.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z26
Zoro #
G5890031
UPC #
00194484155292
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area. Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Symbol
Radioactive Material Hazard, General Warning Hazard
Background Color
White, Yellow
Material
Vinyl
Language
English
Legend Color
Black, Pink
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Radiation Area. Authorized Personnel Only.
Chemical Resistant
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend Background Color
White, Yellow
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Graffiti Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Area. Authorized Personnel Only., Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.