Radiation Safety Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z48

  • Mfr # 451Z48

  • Zoro # G5893848


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
High Radiation Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z48
Zoro #
G5893848
UPC #
00194484155414
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Pink
Background Color
Yellow
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.1096
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
No
Header Legend Color
Pink
Subject Matter
Radiation Hazard
Legend Color
Pink
Double-Sided
No
Legend Style
Symbol and Text
Language
English
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Mirror Print
No
Sign Legend
Caution High Radiation Area
Metal Detectable
No
Sign Mounting Location
Wall
Material Properties
Flexible
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Write on Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.