Radiation Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451Y32

  • Mfr # 451Y32

  • Zoro # G5853893


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Radiation
Legend
Restricted Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y32
Zoro #
G5853893
UPC #
00194484154738
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Pink, Yellow
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
Material
Aluminum
ANSI Compliant
No
Double-Sided
No
Language
English
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Subject Matter
Radiation Hazard
Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Pink, Yellow
Sign Header
Radiation
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend
Restricted Area
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.