Radiation Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451Y82

  • Mfr # 451Y82

  • Zoro # G5902220


product price:  $16.99
/ea

Key Features

Header
Caution
Legend
Radiation Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y82
Zoro #
G5902220
UPC #
00194484259136
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Pink
Legend Style
Symbol and Text
Material
Aluminum
Header Legend Color
Pink
Background Color
Yellow
Language
English
Subject Matter
Radiation Hazard
ANSI Compliant
No
Sign Legend Color
Pink
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Yellow
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.1096
Metal Detectable
No
Sign Mounting Location
Wall
Sign Format
Other Format
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
No Header
Average Outdoor Durability
5 yr
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend
Caution Radiation Area
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.