Radiation Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451Y98

  • Mfr # 451Y98

  • Zoro # G5255463


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y98
Zoro #
G5255463
UPC #
00194484002183
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Pink
Mounting Style
With Mounting Holes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096
Legend Color
Pink
Subject Matter
Radiation Hazard
ANSI Compliant
No
Background Color
Yellow
Header Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Material
Aluminum
Language
English
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header
No Header
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Caution Radiation Area Authorized Entry Only
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Format
Other Format
Chemical Resistant
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Authorized Entry Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.