Radiation Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451Z49

  • Mfr # 451Z49

  • Zoro # G5894408


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
High Radiation Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z49
Zoro #
G5894408
UPC #
00194484155421
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.1096
Legend Color
Pink
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Symbol and Text
Background Color
Yellow
Mounting Style
With Mounting Holes
ANSI Compliant
No
Subject Matter
Radiation Hazard
Sign Legend Color
Pink
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Language
English
Header Background Color
Yellow
Header Legend Color
Pink
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Material Properties
Rigid
Sign Legend
Caution High Radiation Area
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header
No Header
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Write on Surface
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.