Shop CONDOR

Radiation Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451Z67

  • Mfr # 451Z67
  • Zoro # G5813433

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Radioactive Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451Z67
Zoro #
G5813433
UPC #
00194484155568
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Materials
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Pink
Header Background Color
Yellow
Sign Legend Color
Pink
Symbol
Radioactive Material Hazard
Background Color
Yellow
Language
English
Legend Color
Pink
Material
Aluminum
Sign Legend Text Color
Pink
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096
State Specific Sign
No
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend
Caution Radioactive Materials
Metal Detectable
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Mirror Print
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign
Shell Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radioactive Materials, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products