Radiation Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451Z86

  • Mfr # 451Z86

  • Zoro # G5256699


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Naturally Occurring Radioactive Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z86
Zoro #
G5256699
UPC #
00194484002404
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Naturally Occurring Radioactive Material
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Pink
ANSI Compliant
Yes
Background Color
Yellow
Material
Aluminum
Header Legend Color
Yellow
Header Background Color
Pink
Double-Sided
No
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Language
English
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Color
Pink
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Subject Matter
Radiation Hazard
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Write on Surface
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Background Color
Pink
Minimum Service Temperature
-40 Degrees F
Sign Legend
Naturally Occurring Radioactive Material
Sign Header
Caution
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Naturally Occurring Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.