Radiation Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 452A11

  • Mfr # 452A11

  • Zoro # G5855287


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Film Badge Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A11
Zoro #
G5855287
UPC #
00194484155834
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Film Badge Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Pink
ANSI Compliant
Yes
Material
Aluminum
OSHA Compliant
Yes
Header Background Color
Pink
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Background Color
Yellow
Subject Matter
Radiation Hazard
Legend Style
Text
Sign Legend Color
Pink
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Sign Legend Text Color
Pink
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Material Properties
Rigid
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Background Color
Pink
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Legend
Film Badge Required In This Area
Sign Header Style
Text
Metal Detectable
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Film Badge Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.