Radiation Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 452A29

  • Mfr # 452A29

  • Zoro # G5245377


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
High Radiation Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452A29
Zoro #
G5245377
UPC #
00194484002527
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
High Radiation Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Radiation Hazard
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Material
Aluminum
Standards
OSHA 29 CFR 1910.1096
Sign Legend Color
Pink
Legend Color
Pink
Header Background Color
Yellow
Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
No
Legend Style
Symbol and Text
Header Legend Color
Pink
Mounting Style
With Mounting Holes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
ANSI 969 Compliant
No
Metal Detectable
No
State Specific Sign
No
Sign Header
No Header
Sign Format
Other Format
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend
Danger High Radiation Area Authorized Personnel Only
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.1096
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger High Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.