Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Y84

  • Mfr # 451Y84

  • Zoro # G5372917


product price: $9.79
/ea

Key Features

Header
Caution
Legend
Radiation Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y84
Zoro #
G5372917
UPC #
00194484050795
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.1096
Sign Legend Color
Pink
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Radiation Hazard
Legend Style
Symbol and Text
Background Color
Yellow
Header Background Color
Yellow
Language
English
Header Legend Color
Pink
Legend Color
Pink
Material
Plastic
Double-Sided
No
Mounting Style
With Mounting Holes
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Sign Format
Other Format
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Legend Style
Symbol and Text
Sign Header
No Header
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Legend
Caution Radiation Area
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products