Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z31

  • Mfr # 451Z31

  • Zoro # G5279309


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z31
Zoro #
G5279309
UPC #
00194484002312
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Radiation Hazard
Legend Color
Pink
Legend Style
Symbol and Text
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
Yellow
ANSI Compliant
No
Sign Legend Color
Pink
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Double-Sided
No
Header Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096
Header Background Color
Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Other Format
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Legend
Caution Radiation Area Radioactive Materials Authorized Personnel Only
Chemical Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Radioactive Materials Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.