Zoro Homepage

Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 452A01

  • Mfr # 452A01

  • Zoro # G5370360


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Radioactive Equipment In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A01
Zoro #
G5370360
UPC #
00194484050931
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Equipment In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend Style
Text
Language
English
Subject Matter
Radiation Hazard
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Pink
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Color
Pink
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Pink
Glow In The Dark
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend
Radioactive Equipment In This Area
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
State Specific Sign
No
Material Properties
Rigid
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radioactive Equipment In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.