Radiation Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z19

  • Mfr # 451Z19

  • Zoro # G5245313


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Radiation Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z19
Zoro #
G5245313
UPC #
00194484002268
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black, Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Radiation Hazard
Language
English
Double-Sided
No
Background Color
Yellow
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black, Pink
Material
Vinyl
Legend Style
Symbol and Text
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Write on Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Chemical Resistant
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black
Adhesive Style
Permanent
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Radiation Area Authorized Personnel Only
Corrosion Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.