Radiation Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z34

  • Mfr # 451Z34

  • Zoro # G5861541


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z34
Zoro #
G5861541
UPC #
00194484155322
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Sign Legend Color
Pink
ANSI Compliant
No
Legend Style
Symbol and Text
Header Legend Color
Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.1096
Double-Sided
No
Symbol
Radioactive Material Hazard
Legend Color
Pink
Background Color
Yellow
Material
Vinyl
Language
English
Sign Legend Text Color
Pink
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Legend
Caution Radiation Area Radioactive Materials Authorized Personnel Only
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Format
Other Format
Adhesive Type
Acrylic
Sign Header
No Header
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Metal Detectable
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Radioactive Materials Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.