Radiation Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z53

  • Mfr # 451Z53

  • Zoro # G5797537


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
High Radiation Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z53
Zoro #
G5797537
UPC #
00194484155445
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.1096
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Pink
Sign Legend Color
Pink
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Language
English
Subject Matter
Radiation Hazard
Background Color
Yellow
Header Legend Color
Pink
Header Background Color
Yellow
ANSI Compliant
No
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
Adhesive Style
Permanent
Graffiti Resistant
No
State Specific Sign
No
Write on Surface
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.1096
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend
Caution High Radiation Area
Sign Format
Other Format
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Chemical Resistant
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.