Radiation Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z78

  • Mfr # 451Z78

  • Zoro # G5823303


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z78
Zoro #
G5823303
UPC #
00194484155636
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Language
English
Legend Color
Black, Yellow
Subject Matter
Radiation Hazard
Material
Vinyl
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mirror Print
No
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material
Corrosion Resistant
No
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Header Pictogram ID
PPIC-55
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Legend Pictogram ID
PPIC-51
Metal Detectable
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.